4' UNV Ballast, T5Ho High Bay

Item #: 0210150

Cat #: BRR-HBL-454T5-N-UNV-EHT1-UPL-U

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
4' High Bay Fixture, (4) 54W T5HO Lamps, Up light Aperture, 120-277V

Overview

4' High Bay Fixture, (4) 54W T5HO Lamps, Up light Aperture, 120-277V
Also known as: BRR-HBL-454T5-N-UNV-EHT1-UPL-U, METBRRHBL454T5NUEH

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)