Cover For Stackable Box, Standard Duty, 11" x 18", Polymer Concrete

Item #: 0210143

Cat #: PG1118CA0017

UPC: 662037116385

$ 144.44 EA
Company wide:
0 in stock
Documents & Guides
Cover For Stackable Box, Standard Duty, 11 Inch x 18 Inch, Polymer Concrete, Legend: ELECTRIC

Overview

Cover For Stackable Box, Standard Duty, 11 Inch x 18 Inch, Polymer Concrete, Legend: ELECTRIC

CA covers are designed to bolt down. WA covers do not have provisions to bolt the covers in place. CG covers feature a grommet package to reduce incoming fluids into the enclosure.

CG covers must be used with gasketed boxes.

Also known as: 662037116385, PG1118CA0017, QUAPG1118CA0017

Specifications

Material: Polymer Concrete
Length: 11 in
Width: 18 in
Material: Polymer Concrete
Width: 18 in
Length: 11 in