GRN 745SP-1-7/32D DIE, COND, SPEED

Item #: 0210130

Cat #: 745SP-1-7/32D

UPC: 783310016687

$ 138.32 EA
Company wide:
0 in stock

Overview

GRE 745SP-1-7/32D DIE COND

SPEED PUNCH® saves time and money with every hole.

Up to 3X's faster setup and disassembly.

No-Thread punch design eliminates cross-threading.

Available for

Stainless Steel - 1/2" to 2" conduit size

Mild Steel - 1/2" to 4" conduit size

Metric ISO-16 to ISO-63

22mm & 30mm for Oil tight push buttons.

Also known as: 783310016687, 745SP-1-7/32D, GRE745SP1732D

Specifications

Material: Carbon Steel
Material: Carbon Steel