LED Wallpack, 58W, 5000K, 120-277V, Carbon Bronze

Item #: 0210116

Cat #: XTOR6B

UPC: 080083774807

$ 293.06 EA
Company wide:
79 in stock
Crosstour MAXX LED Wallpack, 58 Watt, 5000K, 6129 Lumens, 120-277V, Large Wall/Low Level Mount, Carbon Bronze, 72,000 Hours, DLC Listed

Overview

Crosstour MAXX LED Wallpack, 58 Watt, 5000K, 6129 Lumens, 120-277V, Large Wall/Low Level Mount, Carbon Bronze, 72,000 Hours, DLC Listed

The patented Lumark Crosstour™ MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/ surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical applications include pedestrian walkways, building entrances, multi-use facilities, industrial facilities, perimeter parking areas, storage facilities, institutions, schools and loading docks.

Also known as: 080083774807, XTOR6B, LMKXTOR6B

Specifications

Lumens: 6100
Color: Carbon Bronze
Color Temperature: 5000 (Bright White)
Wattage: 58
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 6100
Color Temperature: 5000 (Bright White)
Light Technology: LED
Standards: DLC Listed (Standard)
Color: Carbon Bronze
Wattage: 58
Volts AC Range: 120 - 277