Fuse, 15 Amp Non-Time-Delay Red Pin Indicating, 1/4" x 1-1/4", 50V

Item #: 0210114

Cat #: GBA-15

UPC: 051712714686

$ 75.06 EA
Company wide:
0 in stock
Documents & Guides
15 Amp Non-Time-Delay Red Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 50V, Fibre Tube, Nickel-Plated Brass Endcaps

Overview

15 Amp Non-Time-Delay Red Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 50V, Fibre Tube, Nickel-Plated Brass Endcaps
Also known as: 051712714686, GBA-15, BUSGBA15

Specifications

Amps: 15
Type: Pin Indicating
Interrupt Rating DC: 300
Amps: 15
Interrupt Rating DC: 300
Type: Pin Indicating