Box 10.00x8.00x4.00

Item #: 0210083

Cat #: A1084GSC

UPC: 783510561208

$ 206.12 EA
Company wide:
0 in stock
Galvanized Box / Screw Cover, Bulletin A90gs (gasketed Screw Cover Type 3r), Size/dims: 10.00x8.00x4.00, Material/finish: Galvanized

Overview

Galvanized Box / Screw Cover, Bulletin A90gs (gasketed Screw Cover Type 3r), Size/dims: 10.00x8.00x4.00, Material/finish: Galvanized

Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Also known as: 783510561208, A1084GSC, HOFA1084GSC

Features & Benefits

  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 3R
Width: 8 in
Material: Steel
Height: 10 in
Finish: Galvanized
Depth: 4 in
Width: 8 in
Height: 10 in
IP/NEMA Rating: IP66, NEMA 3R
Material: Steel
Finish: Galvanized