LED Wallpack, 38W, 5000K, 120-277V, Carbon Bronze

Item #: 0210058

Cat #: XTOR4B

UPC: 080083778003

$ 255.74 EA
Company wide:
61 in stock
Crosstour LED Wallpack, 38 Watt, 5000K, 4269 Lumens, 120-277V, Low Level Mount, Carbon Bronze, 72,000 Hours

Overview

Crosstour LED Wallpack, 38 Watt, 5000K, 4269 Lumens, 120-277V, Low Level Mount, Carbon Bronze, 72,000 Hours

The patented Lumark Crosstour™ LED Wall Pack Series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard, site lighting, floodlight and low level pathway illumination including stairs. Typical applications include building entrances, multi-use facilities, apartment buildings, institutions, schools, stairways and loading docks test.

Also known as: 080083778003, XTOR4B, LMKXTOR4B

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4200
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 4200
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277