BUSS GLD-15 BUSS SMALL DIMENSION FU

Item #: 0210036

Cat #: GLD-15

UPC: 051712715713

$ 70.25 EA
Company wide:
0 in stock
Documents & Guides
BUSSMAM GLD-15 FAST ACTING 15A 125V 6.3 X 32MM

Overview

BUSSMAM GLD-15 FAST ACTING 15A 125V 6.3 X 32MM
Also known as: 051712715713, GLD-15, BUSGLD15

Specifications

Diameter: 0.250 in
Amps: 15
Type: Pin Indicating
Interrupt Rating DC: 300
Diameter: 0.250 in
Type: Pin Indicating
Amps: 15
Interrupt Rating DC: 300