LED Wallpack, 18W, 120-277V, Bronze

Item #: 0210033

Cat #: XTOR2B

UPC: 080083778225

$ 203.83 EA
Company wide:
77 in stock
Crosstour LED Wallpack, 18 Watt, 5000K, 2135 Lumens, 120-277V, Low Level Mount, Carbon Bronze, 72,000 Hours

Overview

Crosstour LED Wallpack, 18 Watt, 5000K, 2135 Lumens, 120-277V, Low Level Mount, Carbon Bronze, 72,000 Hours

The patented Lumark Crosstour™ LED Wall Pack Series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard, site lighting, floodlight and low level pathway illumination including stairs. Typical applications include building entrances, multi-use facilities, apartment buildings, institutions, schools, stairways and loading docks test.

Also known as: 080083778225, XTOR2B, LMKXTOR2B

Specifications

Type: Wallpack
Wattage: 18
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 18
Color: Bronze