Multimedia Deora Insert, 2-Port, Gray

Item #: 0210031
Cat #: 41642-GY
UPC: 078477800607
$ 4.67 EA
Company wide:
113 in stock
Documents & Guides
Wallplate Insert, Decora, QuickPort, 2-Port, Empty, Box Mount, Color: Gray.

Overview

Wallplate Insert, Decora, QuickPort, 2-Port, Empty, Box Mount, Color: Gray.
QuickPort Decora Insert, 2-Port, Grey
Also known as: 078477800607, 41642-GY, LEV41642GY

Specifications

Mounting: Insert
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 2
Mounting: Insert
Material: Plastic
Number of Ports: 2
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)