RadioRA 2 Hybrid Keypad, Gray

Item #: 0209968

Cat #: RRD-HN5BRL-GR

UPC: 784276165334

Company wide:
0 in stock
Documents & Guides
RadioRA 2 5-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Gray

Overview

RadioRA 2 5-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Gray

RadioRA 2 C.L Hybrid Keypad, 5-button with raise/lower keypad and 450W/450VA neutral wire dimmer (Incandescent/Halogen/Magnetic Low Voltage) or 100W (approved CFL/LED), 120V, in gray

Also known as: 784276165334, RRD-HN5BRL-GR, LUTRRDHN5BRLGR

Specifications

Wattage: 450, 100
Type: Keypad, 5 Button, Raise/Lower
Volts AC: 120
Color: Gray
Volt Amps: 450
Wattage: 450, 100
Volts AC: 120
Volt Amps: 450
Type: Keypad, 5 Button, Raise/Lower
Color: Gray