RadioRA 2 Wall Mount Keypad, Gray

Item #: 0209965

Cat #: RRD-W5BRL-GR

UPC: 027557989077

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Color: Gray.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Color: Gray.

RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower in gray

Also known as: 027557989077, RRD-W5BRL-GR, LUTRRDW5BRLGR

Specifications

Type: Keypad, 5 Button
Volts AC: 120
Color: Gray
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 5 Button
Color: Gray
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2