8W PAR38 LED Lamp, Green

Item #: 0209919

Cat #: PAR38GLED

UPC:

Company wide:
0 in stock
Documents & Guides
LED Lamp, 8W, 120V, Bulb: ED28, Base: Medium Screw (E26), Green

Overview

LED Lamp, 8W, 120V, Bulb: ED28, Base: Medium Screw (E26), Green
Also known as: PAR38GLED, GNRPAR38GLED

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 120
Wattage: 8
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Diameter: 4.750 in
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Diameter: 4.750 in
Color: Green
Wattage: 8
Light Technology: LED