N3 SC ENCLOSURE 8X8X4

Item #: 0209912

Cat #: 884 WPSC

UPC: 782051350708

$ 230.06 EA
Company wide:
0 in stock
Documents & Guides
N3 SC ENCLOSURE 8X8X4

Overview

N3 SC ENCLOSURE 8X8X4
Also known as: 782051350708, 884 WPSC, CIR884WPSC

Specifications

Depth: 4 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3
Depth: 4 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3