General-Purpose Encapsulated Transformer

Item #: 0209896

Cat #: S20N11S07N

UPC: 786680102981

$ 2179.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 240 x 480v, taps: none, sv: 120/240v, 115¦c, 7.5 kva, al windings, frame: 178, indoor-outdoor.

Overview

Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 240 x 480v, taps: none, sv: 120/240v, 115¦c, 7.5 kva, al windings, frame: 178, indoor-outdoor.

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680102981, S20N11S07N, CUTS20N11S07N

Specifications

Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 240/480
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 7.500kVA