Fuse, 50A North American Style Stud Mount High Speed, 700VAC

Item #: 0209891

Cat #: FWP-50B

UPC: 051712795999

Call for price
Company wide:
0 in stock
50 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

50 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712795999, FWP-50B, BUSFWP50B, FUSE

Specifications

Mounting: Stud
Type: North American Style
Interrupt Rating DC: 200, 50 kA
Amps: 50
Mounting: Stud
Interrupt Rating DC: 200, 50 kA
Type: North American Style
Amps: 50