Adjustable Percentage Timer, 24 Hour, 20A, 120-240V, SPDT

Item #: 0209876

Cat #: EJWT

UPC: 786261825131

$ 572.43 EA
Company wide:
0 in stock
Documents & Guides
Adjustable Percentage Timer, 24 Hour Maximum, 20 Amp, 120-240 Volt, SPDT, Indoor NEMA 4X Enclosure

Overview

Adjustable Percentage Timer, 24 Hour Maximum, 20 Amp, 120-240 Volt, SPDT, Indoor NEMA 4X Enclosure

Tork Percentage Cycle Timer APPLICATIONS: Poultry and Livestock, Agriculture, Greenhouses, Oil Well Pumping, Ventilation, Process Control FEATURES: TIMER DETAILS: 960 time combinations with two dials Cycle Time Dial sets 32 repeating cycles from 15 seconds to 24 hours Percentage ON Dial has 32 steps from 0 to 100 Repeats cycle as long as power is applied TIMING ACCURACY: 1 of timing range INPUT VOLTAGE: 120/240VAC, 60Hz OUTPUT CONTACT: SPDT TERMINAL RANGE: #12 - #18AWG OPERATING TEMPERATURE: 32 degrees F to +122 degrees F (0 degrees C to + 50 degrees C) POWER CONSUMPTION: 16VA Maximum ENCLOSURE: Metal Indoor NEMA 4X MANUFACTURER: Tork, UPC: 786261825131 CONTACT RATINGS: GENERAL PURPOSE: 120-240VAC. NO: 20A NC: 10A RESISTIVE: 120-240VAC. NO: 20A NC: 10A PILOT DUTY: 120/240VAC. NO: 470VA NC: 275VA MOTOR: 120VAC NO: 1HP NC: 1/4HP 208-240VAC NO: 2HP NC: 1/2HP

Also known as: 786261825131, EJWT, TRKEJWT

Specifications

No Specifications Available