Dual Dimmer, Incandescent, Meastro, Snow

Item #: 0209868

Cat #: MA-L3L3-SW

UPC: 027557411448

Company wide:
0 in stock
Maestro Dual Dimmer, Top: 300W, 120V, Single-Pole; Bottom: 300W, 120V, Single-Pole; Incandescent/Halogen, Snow

Overview

Maestro Dual Dimmer, Top: 300W, 120V, Single-Pole; Bottom: 300W, 120V, Single-Pole; Incandescent/Halogen, Snow

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557411448, MA-L3L3-SW, LUTMAL3L3SW

Specifications

Type: Stack, Single-Mode
Color: Snow
Volts AC: 120
Family / Style: Maestro
Wattage: 300
Poles: 1
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Stack, Single-Mode
Volts AC: 120
Wattage: 300
Dimmable: Yes
Color: Snow
Family / Style: Maestro
Poles: 1
Light Technology: Halogen, Incandescent