Dimmer, CFL/LED/Incandescent/Halogen, Snow

Item #: 0209866

Cat #: DVSCCL-253P-SW

UPC: 784276092180

$ 73.35 EA
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Snow

Overview

Diva Dimmer, 250 Watt, CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Satin Finish, Snow

As world-renowned as they are, Lutron light controls continue to perform the most valuable of personal services – helping to keep people safe and comfortable in their own homes.


Individual dimmers create a cozy atmosphere at the touch of a button, or can be operated from the car to turn lights on as you approach the house. Groups of dimmers can be operated remotely from a cell phone, PDA, laptop, iPod, touch screen, or universal remote control.


Also known as: 784276092180, DVSCCL-253P-SW, LUTDVSCCL253PSW

Specifications

Type: 3-Way
Wattage: 600, 250
Color: Snow
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Type: 3-Way
Color: Snow
Mounting: Surface
Family / Style: Diva
Dimmable: Yes
Wattage: 600, 250
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent