BLN 9ZN-8004 SPLICE PLATES, FOR 3"

Item #: 0209859
Cat #: 9ZN-8004
UPC: 78101126314
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLN 9ZN-8004 SPLICE PLATES, FOR 3" NEMA / 4" HEIGHT TRAY

Overview

BLN 9ZN-8004 SPLICE PLATES, FOR 3" NEMA / 4" HEIGHT TRAY
Also known as: 78101126314, 9ZN-8004, BLI9ZN8004

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)