GFCI TWR Self Test Duplex 15A 125V WH

Item #: 0209818
Cat #: TWRSGF15W
UPC: 032664742989
$ 54.42 EA
Company wide:
67 in stock
Documents & Guides
Eaton GFCI receptacle,Weather resistant,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,white,Brass,Tamper and weather resistant,Polycarbonate,5-15R,Two-pole,Three-wire,grounding

Overview

Eaton GFCI receptacle,Weather resistant,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,white,Brass,Tamper and weather resistant,Polycarbonate,5-15R,Two-pole,Three-wire,grounding
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.
Also known as: 032664742989, TWRSGF15W, CWDTWRSGF15W

Specifications

Volts AC: 120
Type: Tamper-Resistant, Weather Resistant
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Material: Nylon
Type: Tamper-Resistant, Weather Resistant
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)