Cord Grip, Straight, Size: 3/4", Cord Range: 0.20 - 0.60", Aluminum

Item #: 0209755

Cat #: UFC0003

UPC: 783585207537

Company wide:
0 in stock
Documents & Guides
Cord Grip, Straight, Size: 3/4 Inch, Cord Range: 0.20 - 0.60 Inch, Material: Aluminum

Overview

Cord Grip, Straight, Size: 3/4 Inch, Cord Range: 0.20 - 0.60 Inch, Material: Aluminum
Also known as: 783585207537, UFC0003, KELUFC0003

Features & Benefits

  • Machined aluminum underground feeder connector

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.200 - 0.600 in
Diameter: 3/4 in
Diameter Range: 0.200 - 0.600 in
Material: Aluminum