2W A19 LED Lamp, Green

Item #: 0209713

Cat #: S9643 2A19/LED/GREEN/120V

UPC: 045923096433

Company wide:
0 in stock
Documents & Guides
LED Lamp: A19; 2 watt; 200 Lumens; Green when lit; Medium base; 120 volts, Non-Dimmable.

Overview

LED Lamp: A19; 2 watt; 200 Lumens; Green when lit; Medium base; 120 volts, Non-Dimmable.
Also known as: 045923096433, S9643 2A19/LED/GREEN/120V, SATS9643

Specifications

Color: Green
Volts AC: 120
Wattage: 2
Shape: A19 (Arbitrary)
Lumens: 200
Color: Green
Wattage: 2
Lumens: 200
Volts AC: 120
Shape: A19 (Arbitrary)