2" D x 12" W x 10' L Wire Basket Cable Tray, Galvanized Steel

Item #: 0209682

Cat #: 2X12S

UPC:

$ 134.99 EA
Company wide:
1 in stock
Documents & Guides
Wire Basket Cable Tray, Galvanized Steel, 2 Inch Deep x 12 Inch Wide x 10 Feet Long

Overview

Wire Basket Cable Tray, Galvanized Steel, 2 Inch Deep x 12 Inch Wide x 10 Feet Long

Cable basket is a type of cable containment made of steel wires welded together, forming a wire mesh, akin to basket.

Also known as: 2X12S, WBTWBT2X12S

Specifications

Width: 12 in
Depth: 2 in
Material: Galvanized Steel
Length: 10 ft
Width: 12 in
Material: Galvanized Steel
Depth: 2 in
Length: 10 ft