LED Wallpack, 81W, 5000K, 120-277V, Bronze

Item #: 0209672

Cat #: XTOR8BRL

UPC: 080083774852

$ 369.07 EA
Company wide:
88 in stock
Documents & Guides
Crosstour MAXX LED Wallpack, 81 Watt, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze

Overview

Crosstour MAXX LED Wallpack, 81 Watt, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze

The patented Lumark Crosstour™ MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/ surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical applications include pedestrian walkways, building entrances, multi-use facilities, industrial facilities, perimeter parking areas, storage facilities, institutions, schools and loading docks.

Also known as: 080083774852, XTOR8BRL, LMKXTOR8BRL

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 81
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 81
Light Technology: LED