300 VOLT 30 AMP GLASS FUSE BLOCK-2 POLE

Item #: 0209650

Cat #: S-8301-2

UPC: 051712117968

Company wide:
0 in stock
Documents & Guides
30A 300V 1/4" x 1-1/4" 2 Pole Fuseblock, Screw Terminal

Overview

30A 300V 1/4" x 1-1/4" 2 Pole Fuseblock, Screw Terminal
Also known as: 051712117968, S-8301-2, BUSS83012

Specifications

Mounting: Screw
Poles: 2
Volts AC: 300
Type: Fuse Block
Amps: 30
Material: Thermoplastic
Mounting: Screw
Volts AC: 300
Amps: 30
Poles: 2
Type: Fuse Block
Material: Thermoplastic