Rigid SS 316 2-Gang FDC Box 1"

Item #: 0209640

Cat #: S61000FDCD

UPC: 847656001445

$ 371.44 EA
Company wide:
9 in stock
Documents & Guides
Rigid Stainless Steel 316 Two Gang FDC Box 1" Trade SizeUL Listed UL514A E307133

Overview

Rigid Stainless Steel 316 Two Gang FDC Box 1" Trade SizeUL Listed UL514A E307133

Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.

Also known as: 847656001445, S61000FDCD, CLBS61000FDCD

Specifications

Gangs: 2
Material: Stainless Steel
Number of Hubs: 1
Hub Diameter: 1 in
Gangs: 2
Number of Hubs: 1
Material: Stainless Steel
Hub Diameter: 1 in