Grounding Hub, 1", Zinc

Item #: 0209621

Cat #: STG3-G

UPC: 704508408862

$ 188.56 EA
Company wide:
0 in stock
Documents & Guides
Grounding Hub, 1 Inch, Material: PVC Coated Zinc with Thermoplastic Insulating Throat, Gray

Overview

Grounding Hub, 1 Inch, Material: PVC Coated Zinc with Thermoplastic Insulating Throat, Gray

Outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.

Also known as: 704508408862, STG3-G, OCASTG3G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Zinc
Diameter: 1 in
Material: PVC Coated Zinc
Color: Gray