Electrician's Hole Saw Set, 9 Piece, 7/8" - 2-1/2"

Item #: 0209586

Cat #: DWA1802

UPC: 885911329910

Company wide:
0 in stock
Documents & Guides
Electrician's Hole Saw Set, 9 Piece, Bi-Metal, Hole Saw Sizes : 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"

Overview

Electrician's Hole Saw Set, 9 Piece, Bi-Metal, Hole Saw Sizes : 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"

Packed with the hole saws plumbers need in a durable case, the DEWALT hole saw delivers strength and performance with a variety of deep-cut hole saws that cut twice the material in just one pass. An innovative plug ejection system enables fast plug removal. Thick, hardened backing plates helps to prevent thread stripping. An helps to increased high-speed steel height helps to increase durability.

Also known as: 885911329910, DWA1802, DEWDWA1802

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit
Material: Steel
Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Material: Steel
Type: Hole Saw, Kit