16 AWG MTW, Pink w/ White, 500'

Item #: 0209458

Cat #: 16MTWSTRPINWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, Pink w/ White, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Pink w/ White, 600V, Machine Tool Wire, 500' Spool.
Also known as: 16MTWSTRPINWHIX500

Specifications

Color: Pink/White
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Pink/White
Volts AC: 600
Gauge: 16 AWG
Material: Copper
Conductors: 1
Stranding: Stranded