LED Wallpack, 81W, 5000K, 120-277V, Carbon Bronze

Item #: 0209435

Cat #: XTOR8B

UPC: 080083774814

$ 370.60 EA
Company wide:
62 in stock
Crosstour MAXX LED Wallpack, 81Watt, 5000K, 8502 Lumens, 120-277V, Large Wall/Low Level Mount, Carbon Bronze, Replaces Up To 400W MH, 72,000 Hours

Overview

Crosstour MAXX LED Wallpack, 81Watt, 5000K, 8502 Lumens, 120-277V, Large Wall/Low Level Mount, Carbon Bronze, Replaces Up To 400W MH, 72,000 Hours

The patented Lumark Crosstour™ MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/ surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical applications include pedestrian walkways, building entrances, multi-use facilities, industrial facilities, perimeter parking areas, storage facilities, institutions, schools and loading docks.

Also known as: 080083774814, XTOR8B, LMKXTOR8B

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 85
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 85
Light Technology: LED