HD Thermal Camera With Viewfinder , 28° Field Of View
Item #: 0209357
Cat #: FLIR T1020-28
UPC: 845188010928
$ 56350.00 EA
Company wide:
0
in stock
Documents & Guides
HD Thermal Camera With Viewfinder , 28° Field Of View, 120° Rotating Optical Block, Bright, High-Resolution 4.3” LCD Viewfinder With Up To 3.1 Million Pixels. Weight: 4.6 lbs. Temperature Ranges: -40°F to 302°F, 32°F to 1200°F, 572°F to 3632°F.
Overview
HD Thermal Camera With Viewfinder , 28° Field Of View, 120° Rotating Optical Block, Bright, High-Resolution 4.3” LCD Viewfinder With Up To 3.1 Million Pixels. Weight: 4.6 lbs. Temperature Ranges: -40°F to 302°F, 32°F to 1200°F, 572°F to 3632°F.
Get ready for outstanding thermal imaging performance, built on 50 years of experience. With its remarkable range, up to 3.1 M resolution (UltraMax®), and an agile, new user interface, FLIR's flagship T1020 is designed to streamline your workday, and make you the hero. For the sharpest images, the truest temperatures, the most flexibility—the T1020 is the ultimate result of five decades of infrared expertise.
Also known as: 845188010928, FLIR T1020-28, FLRFLIRT102028
Specifications
No Specifications Available