
LED Disk Light for 4", 5" or 6" Recessed Fixtures
Item #: 0209356
Cat #: ELSF1030W
UPC:
Call for price
Company wide:
5
in stock
Documents & Guides
LED Disk Light, 11.5W, 3000K, 750 lm, for 4", 5" or 6" Recessed Fixtures
Overview
LED Disk Light, 11.5W, 3000K, 750 lm, for 4", 5" or 6" Recessed Fixtures
Also known as: ELSF1030W, ELOELSF1030W
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Diameter: | 5 in, 6 in, 4 in |
| Lumens: | 750 |
| Wattage: | 11.500 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Diameter: | 5 in, 6 in, 4 in |
| Wattage: | 11.500 |
| Volts AC: | 120 |
| Lumens: | 750 |
| Light Technology: | LED |