Electrician's Level, Aluminum, 8" Long

Item #: 0209282

Cat #: 935RB

UPC: 092644935022

$ 29.97 EA
Company wide:
284 in stock
Documents & Guides
8" Level, Magnetic, V-Grooved Edge, Vials: (4), Material: Aluminum

Overview

8" Level, Magnetic, V-Grooved Edge, Vials: (4), Material: Aluminum

This high precision and accuracy of Klein's Billet Aluminum Torpedo level saves time and rework. Powerful rare earth magnets with patented magnet track secure the level to any metal surface. Four large, easy-to-read vials identify Level, 30, 45 and 90 degrees. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visability orange makes this level easy to find on conduit or the jobsite.

Also known as: 092644935022, 935RB, KLE935RB

Specifications

Type: Torpedo Level
Standards: California Proposition 65
Type: Torpedo Level
Standards: California Proposition 65