Surge Protection Device

Item #: 0209271

Cat #: SPC080208Y4P

UPC: 786680214097

$ 870.51 EA
Company wide:
0 in stock
Special Features: Form C relay, SPC Series, Voltage Rating: 120/208V Wye, Enclosure: NEMA 4X, Mounting: External Side, Height: 6", Length: 5.5", Width: 3.19"

Overview

Special Features: Form C relay, SPC Series, Voltage Rating: 120/208V Wye, Enclosure: NEMA 4X, Mounting: External Side, Height: 6", Length: 5.5", Width: 3.19"
Also known as: 786680214097, SPC080208Y4P, CUTSPC080208Y4P

Specifications

Mounting: Side, External
Volts AC: 208
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Volts AC: 208