ETN 1257C91G02 Molded Case Circuit

Item #: 0209197

Cat #: 1257C91G02

UPC: 786679825624

Company wide:
0 in stock
Documents & Guides
ETN 1257C91G02 Molded Case Ci

Overview

ETN 1257C91G02 Molded Case Ci
Also known as: 786679825624, 1257C91G02, CUT1257C91G02

Specifications

Width: 14 in
Length: 33 in
Type: Current Sensor
Height: 1.500 in
Width: 14 in
Type: Current Sensor
Length: 33 in
Height: 1.500 in