Miniature Terminal Block, Type: DR 4/6.1

Item #: 0209154

Cat #: 0120 491.11

UPC: 662019023786

$ 1.53 EA
Company wide:
7 in stock
Documents & Guides
Miniature Feed Through Terminal Block. Compression Clamp. Type: DR 4/6.1. Color: Blue. 250V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 2. Wire Size: 18 - 12 AWG.

Overview

Miniature Feed Through Terminal Block. Compression Clamp. Type: DR 4/6.1. Color: Blue. 250V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 2. Wire Size: 18 - 12 AWG.
Also known as: 662019023786, 0120 491.11, ENT1SNA120491R1100

Specifications

Type: Terminal Block, Compression Clamp, Miniature, Feed Through
Color: Blue
Mounting: DIN Rail
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Compression Clamp, Miniature, Feed Through
Mounting: DIN Rail
Family / Style: Entrelec
Color: Blue
Amps: 20