$ 15.46 FT
Company wide:
0
in stock
Documents & Guides
No Documents Available
BLI B22PLN10 ZINC NO HOLE
Overview
BLI B22PLN10 ZINC NO HOLE
Also known as: 782051113129, B22120PLN, BLIB22120PLN
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Height: | 3 1/4 in |