Barrier Kit 3-Compartment, fits 6.00x6.00, Gray, Steel

Item #: 0209144

Cat #: F66BB3C

UPC: 783510203108

$ 183.54 EA
Company wide:
0 in stock
Divides wireway into two or three compartments in washdown applications. This Barrier Kit 3-Compartment, F66BB3C item fits 6.00x6.00 inches with a material of Steel colored Gray.

Overview

Divides wireway into two or three compartments in washdown applications. This Barrier Kit 3-Compartment, F66BB3C item fits 6.00x6.00 inches with a material of Steel colored Gray.

Divides wireway into two or three compartments. Plated spring steel brackets hold barriers in place by friction fit inside wireway. Order barrier and bracket separately. Recommended spacing increments of 3 ft.

Also known as: 783510203108, F66BB3C, HOFF66BB3C

Features & Benefits

  • Divides wireway into two or three compartments
  • Plated spring steel brackets hold barriers in place by friction fit inside wireway
  • Order barrier and bracket separately. Recommended spacing increments of 3 feet

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Length: 60 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12