Miniature Incandescent Lamp, S8, 2.1A, 12.8V

Item #: 0209138

Cat #: 1156

UPC: 046135365218

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, S8, 2.1A, 12.8VMiniature Incandescent Lamp, 2.1 Amp, 14 Volt, Bulb: S8 (Straight), Base: Single Contact Bayonet (BA15s), Pack of 10, Standard Case Qty: 1000

Overview

Miniature Incandescent Lamp, S8, 2.1A, 12.8VMiniature Incandescent Lamp, 2.1 Amp, 14 Volt, Bulb: S8 (Straight), Base: Single Contact Bayonet (BA15s), Pack of 10, Standard Case Qty: 1000
Also known as: 046135365218, 1156, LDV1156

Specifications

Type: Miniature
Shape: S8 (Straight)
Base: Bayonet (BA15s)
Type: Miniature
Base: Bayonet (BA15s)
Shape: S8 (Straight)