Fluorescent Lamp, Ecologic, T8, 48 Inch

Item #: 0209117

Cat #: FO32V35ECO

UPC: 046135224379

Company wide:
0 in stock
Fluorescent Lamp, 32 Watt, Bulb: T8, Base: Miniature Bi-Pin (G5), Color Temp: 3500K, Length: 48 Inch *Sylvania Part # 22437* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 32 Watt, Bulb: T8, Base: Miniature Bi-Pin (G5), Color Temp: 3500K, Length: 48 Inch *Sylvania Part # 22437* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

OCTRON 800 ECOLOGIC T8 lamps offer a high quality solution for general purpose fluorescent lighting applications where color is important. These lamps are available in a wide range of color temperatures that feature improved color rendering and lumen maintenance when compared to 700 series lamps. When paired with OSRAM QUICKTRONIC electronic ballasts, these systems are a good alternative to T12 fluorescent systems and are covered by the comprehensive QUICK 60+ system warranty

Also known as: 046135224379, FO32V35ECO, LDVFO32V35ECO

Specifications

Lumens: 2450
Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 2450
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Wattage: 32
Material: Glass
Light Technology: Fluorescent