Split Duct PVC Conduit, 3", 10', Schedule 40

Item #: 0208966
Cat #: 49013SD-010
UPC: 670648011487
$ 25.62 FT
Company wide:
220 in stock
Documents & Guides
3" Diameter, Non-Metallic Split Duct Conduit, PVC, Schedule 40, 10 feet. Gray. ***Priced per Foot***

Overview

3" Diameter, Non-Metallic Split Duct Conduit, PVC, Schedule 40, 10 feet. Gray. ***Priced per Foot***
Also known as: 670648011487, 49013SD-010, PRM49013SD010

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 3 in
Material: PVC
Color: Gray
Length: 10 ft

Customer Reviews

No reviews for this product
(0)