Horizontal Terminal Block Markers, Pre-Printed, White

Item #: 0208942

Cat #: 0233 156.25

UPC: 662019969077

$ 7.43 EA
Company wide:
0 in stock
Documents & Guides
Horizontal Terminal Block Markers, Pre-Printed, White, Spacing: 6mm

Overview

Horizontal Terminal Block Markers, Pre-Printed, White, Spacing: 6mm
Also known as: 662019969077, 0233 156.25, ENT1SNA233156R2500

Specifications

Material: Polyamide
Color: White
Material: Polyamide
Color: White