Cable Runway Movable Cross Member, 12", Black

Item #: 0208905

Cat #: 12115712

UPC: 703957149692

$ 85.53 EA
Company wide:
0 in stock
Documents & Guides
Cable Runway Movable Cross Member, 12" Wide, Black

Overview

Cable Runway Movable Cross Member, 12" Wide, Black
Also known as: 703957149692, 12115712, CPI12115712

Specifications

Type: Cross Member
Color: Black
Material: Steel
Type: Cross Member
Material: Steel
Color: Black