8 XHHW Stranded Copper Green 1000'

Item #: 0208884

Cat #: 8XHHWCSTRGREX1000

UPC: 980100240769

$ 1.02 FT
Company wide:
2,702 in stock
Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, Length: 1000 ft Reel.

Overview

8 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, Length: 1000 ft Reel.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 980100240769, 8XHHWCSTRGREX1000

Specifications

Color: Green
Volts AC: 1kV, 600
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Length: 1000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Volts AC: 1kV, 600
Material: Copper
Gauge: 8 AWG
Stranding: Stranded