3" Aluminum EMT Conduit, 10' Length

Item #: 0208875

Cat #: 3EMTALUMINUM

UPC:

Company wide:
0 in stock
Documents & Guides
3 Inch Aluminum EMT Conduit, 10 Foot Length

Overview

3 Inch Aluminum EMT Conduit, 10 Foot Length

Aluminum electrical metallic tubing (EMT) provides excellent mechanical protection to conductors and cables and will save you thousands of dollars on every job.

Also known as: 3EMTALUMINUM

Specifications

Diameter: 3 in
Length: 10 ft
Material: Aluminum
Diameter: 3 in
Material: Aluminum
Length: 10 ft