Switch Box, Gangable, 2" Deep, Conduit Knockouts, Ears

Item #: 0208830

Cat #: 111

UPC: 687855758654

$ 5.38 EA
Company wide:
299 in stock
Switch Box with Plaster Ears, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2". Side Knockouts: (6) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 10.0".

Overview

Switch Box with Plaster Ears, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2". Side Knockouts: (6) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 10.0".

Switch Boxes with concentric or eccentric knockouts are suitable for bonding without any additional bonding means where used in circuits above or below 250 V. Unless otherwise noted all concentric or eccentric knockouts are 1/2” – 3/4” combinations

Also known as: 687855758654, 111, APP111

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 2 in
Gangs: 1
Material: Steel
Cubic Inches: 10 in³
Knockout Diameter: 1/2 in
Depth: 2 in
Material: Steel
Mounting: Screw On, Nail On
Gangs: 1
Cubic Inches: 10 in³