XT IEC N-R Contactor, 10A, 110/120VAC, 50-60 Hz

Item #: 0208821

Cat #: CE15BN4AB

UPC: 782113778310

$ 237.00 EA
Clearance
Price good while supplies last
Company wide:
36 in stock
Documents & Guides
10 Amp, 4-Pole, 600V Rated. IEC Full Voltage Non-Reversing Contactor, Freedom, Size B, No Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

10 Amp, 4-Pole, 600V Rated. IEC Full Voltage Non-Reversing Contactor, Freedom, Size B, No Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782113778310, CE15BN4AB, CUTCE15BN4AB

Specifications

Family / Style: Freedom
Volts AC Control: 110/120
Type: NEMA, Contactor, Non-Reversing
Amps: 10
Mounting: Surface
Poles: 4
Volts AC: 600
IP/NEMA Rating: IP20
Family / Style: Freedom
Type: NEMA, Contactor, Non-Reversing
Mounting: Surface
Volts AC: 600
Volts AC Control: 110/120
Amps: 10
Poles: 4
IP/NEMA Rating: IP20