Legrand 83

Item #: 0208817

Cat #: 83

UPC: 800388000308

Company wide:
0 in stock
2 inch x 6 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications

Overview

2 inch x 6 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications
Also known as: 800388000308, 83, CBFCF54150GC

Specifications

Material: Steel
Length: 10 ft
Width: 6 in
Standards: California Proposition 65
Material: Steel
Width: 6 in
Length: 10 ft
Standards: California Proposition 65