
Wiring Duct, Narrow Slot, 2-1/2" x 3" x 6', PVC, White
Item #: 0208816
Cat #: F2.5X3WH6
UPC: 074983003839
$ 11.87 FT
Company wide:
6
in stock
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 3" x 2.5" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Overview
Narrow Slot Wire Duct. H x W x L: 3" x 2.5" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Also known as: 074983003839, F2.5X3WH6, PDTF25X3WH6
Specifications
| Width: | 2 1/2 in |
| Color: | White |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | White |
| Height: | 3 in |